Add More Items
View All Quick Selects
Below you can add an image for 'Wiring Dev & Data/Telecom Eq - Miniature/Appliance WRG Dev' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$9.30
Each
Pushbutton Switch, 1 Pole, Screw Terminal, 15 A, 125/250 V Ac, SPST Contact Configuration, Cap Actuator, Brass/Nickel (Toggle) Material
$17.05
Bat Handle, 1 Pole, Spade Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Brass/Nickel (Toggle) Material
$11.97
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPDT Contact Configuration, 1.003 X 1.315 In Size, Brass/Nickel (Toggle) Material
$16.59
Rocker Switch, SPST, On/Off, 16A, 125vac
$4.76
Bat Handle, 2 Poles, 20 A, 125/250 V Ac, DPST Contact Configuration, 0.75 X 1.2 X 1.312 In Size, Brass/Nickel (Toggle) Material
$16.64
Bat Handle, 1 Pole, Screw Terminal, 15 A, 125/250 V Ac, SPST Contact Configuration, 0.75 X 1.063 X 1.31 In Size, Steel
$29.69
Toggle Switch, SPDT, On/Off, 15A, 125vac
Nacogdoches Availability: Out Of Stock
$14.05
Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 8 In Length, Package: 50/Bundle, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications
$44.88
Per 100
Grounding Tail, Screw Terminal, Green, 0.02 LB/Ea
$141.25
Gardner Be GSW-15 Toggle DPDT 20a
$15.19
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V Ac, Black, 0.05 LB/Ea
$7.99
00661191103415|0006611|00661191103415|66119110341|10341|SS1104BG|Selecta Products SS1104BG|Selecta SS1104BG|Selectaproducts SS1104BG|Selectaproductsinc. SS1104BG|Sellecta Products SS1104BG
$17.79
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 15, 10 Amp; Number Of Poles: 1; Action: Momentary; Actuator: Brass/Nickel, Bat; Contact Configuration: SPST; Size: 1.315 In Length X 2.171 In Height X
$14.65
Gardner Be GSW-110 Toggle SPST 20a
$14.01
Gardner Be GSW-13 Toggle SPDT 20A 1
$10.77
Gardner Be GSW-20 Toggle Switch Cov
$6.69
100 Standard Package; 14 to 10 Awg Conductor Size; Ideal Brand
$21.08
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Flush, 120/277V, Back and Side, Screw, Light Almond, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
$4.77
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Back and Side Wire, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 In
$12.34
20
Popularity
Default